Zoro Homepage

Aluminum Cord Grip, 1/2in NPT Thread, Cable Range 0.30in - 0.54in

  • Mfr # CG-050A054

  • Zoro # G922388153


product price: $11.35
/ea

Key Features

Length
28.7 in
Width
1.32 in
Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-050A054
Zoro #
G922388153
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
28.7 in
Width
1.32 in

Details

Item
Cable Gland
Material
Aluminium

Description

CG cord grip, wet, dry, ordinary or hazardous location cable gland. For use with flexible cables & cords.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.