Zoro Homepage

TMC2X 1 1/4in NPT CONNECTOR - ALUMINUM C/W RAPIDEX30P

  • Mfr # TMC2X-125A190X

  • Zoro # G222388181


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material - Cable Connector
Nickel Plated Brass
Item - Building Cable Connector
Cable Gland
Width
1.99 in
Overall Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMC2X-125A190X
Zoro #
G222388181
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
1.99 in
Overall Length
3.15 in

Details

Material - Cable Connector
Nickel Plated Brass
Item - Building Cable Connector
Cable Gland

Description

TMC2X globally approved, hazardous (classified) location barrier cable gland. For MC, MC-HL, Interlocked & TECK armored cables

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.