Shop CMPLE

115-N HDMI 3 Ports Switch withRemote- 3X1

  • Mfr # 115-N
  • Zoro # G103932021

product price: 
$
54.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
115-N
Zoro #
G103932021
UPC #
815239011280
Country of Origin
China

Description

HDMI 3 Ports Switch w/Remote (3X1)

This is a kind of high performance mini HDMI Switcher. It is compatible well for HD-DVD, STV,PS3, Xbox36etc.The multiple resolutions is can be up to 1080p. This kind of the HDMI Amplifier Switcher not only has the key-press-switching function, but also has the IR remote control and intelligent function.
The 3x1 HDMI Switcher routes high definition video (in multiple resolutions up to 1080p) and digital audio from any one of the two sources to display unit. Three inputs accommodate the simultaneous connection of up to two high definition video sources, such as satellite systems and HD DVD players. The output sends the high definition audio/video signals to a high definition display. Switching is done via it self automatically when signal present on the ports.

FEATURES

  • IR remote (included)
  • IR extender receiver (included)
  • Power adapter (included)
  • Support HDMI 1.3b
  • Full HD 1080P
  • High Performance up to 2.5Gbps
  • Supports 25Meters HDMI Cable on both ends of the Switcher
  • Switch easily between any two HDMI sources automatically.
  • Maintains high resolution video - beautiful, sharp HDTV resolutions up to 1080p, 2k, 1440p graphics and computer resolutions up to 1920 x 1200 are easily achieved
  • Up to 24 bit color depth.
  • Up to DTS Master Audio and Dolby Digital TrueHD support
  • HDMI pass-through
  • HDCP pass-through
  • Compatible with HDMI1.3 devices
  • No external power needed. SPECIFICATIONS
    Operating temperature range..............................0 to +70?
    Operating humidity range....................................5 to 90 % RH (no condensation)
    Video Amplifier Bandwidth.................................2.5Gbps/250MHz
    Input Video Signal.............................................0.5-1.0 volts p-p
    Input DDC Signal................................................5 volts p-p (TTL)
    Maximum Single Link Range.................................1920 x 1200, 1080P VIDEO FORMAT SUPPORTED:
    VGA : .................................640x480,800x600,1024x768,1920x1200
    DTV/HDTV: ....................................480i/576i/480p/576p/720p/1080i/1080P
    Output Video....................................HDMI1.3+HDCP1.0/1.1
    Power Consumption...........................5Watts (max.)
    Power Supply....................................5VDC
    Dimensions..........................................85mmW x 15mmH x 43mmD
    Net Weight..........................................0.05KGs
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.