183-N Inline Coupler RJ45; Cat5e; 8P8C Straight - Beige

  • Mfr # 183-N
  • Zoro # G103955112
product price: 
$
20.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
183-N
Zoro #
G103955112
UPC #
-
Country of Origin
China

Description

Everything in this world is related to electronics and its accessories. Electrical appliances and accessories are common in every household. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Reverse couplers reverse the right to left order of the pins inside the connectors. This coupler has 8 pins for RJ45 connectors.

For connecting two male RJ45 connectors together, you cant go wrong with this Inline Coupler. This professional coupler features two female RJ45 jacks. RJ45 ends are most commonly found as connections on Cat5E and Cat6 data cables, but this particular coupler will only support the speeds of Cat5e. Cat5e cables are most frequently used to connect elements of a network such as modems, routers, switches, and computers. This tiny adapter has a smooth white finish for inconspicuous installations and is specifically designed for straight-through applications.

These RJ45 couplers can be used with any of Cat5e cables, splitters, or jacks for customized networking solutions. In most cases, Cat5e cables can be run fairly long distances, so feel free to extend without worries. It doesnt matter to us how long you plan for your cables to be joined, either. You can still enjoy our picture-perfect match of high performance. With our signature lifetime warranty, you can expect this coupler to create quality connections for as long as you both shall live.

Maximize your networking capabilities with this CAT5/5e in-line RJ45 coupler.

Features
  • Female to Female coupler
  • Accepts RJ 45s (8P8C)
  • Type - Straight-Through RJ45
  • Use for data/PBX applications
  • Extends the length of two Ethernet 10/100Base-T CAT5/5e cables
  • Meets Category 5/5e performance requirements
  • This coupler has 8 pins for RJ45 connectors
Specifications
  • Color: Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews