Shop CMPLE

555-N CAT 6 500Mhz Utp Ethernet Lan Network Cable -25 Ft

  • Mfr # 555-N

  • Zoro # G603759753


product price:  $26.65
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555-N
Zoro #
G603759753
UPC #
815239011082
Country of Origin
China

Description

CAT 6 500MHz UTP Cable - 25 FT

Cat 6 cable is ideal for your voice, data, video and security network installation where extra bandwidth makes the difference. This popular cable meets or exceeds the EIA/TIA 568B performance requirements for Cat 6 cable.

Each cable is tested up to 500 MHz and is perfect for use with a 10/100Base-T, 1000Base-T and 10GBase-T high speed Ethernet network installation. Our Cat 6 cables are constructed with quality US made components and performance tested. That's why each and every cable is backed with the confidence of a lifetime performance guarantee!

  • UTP 24AWG
  • 4 Twisted Pairs with PE Divider
  • Stranded 568B
  • EIA/TIA TSB-40A ETL Verified
  • Contact Gold Plating 50u"
  • Molded Strain Relief
  • Category 6
  • 500mhz
  • Rohs Compliant
  • UL listed
  • CSA Listed
  • CMG
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.