Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Cmple CMPLE 410-N Stereo Audio Headphone Extension Cable 3.5mm -25 FT 410-N

CMPLE 410-N Stereo Audio Headphone Extension Cable 3.5mm -25 FT (Discontinued)

  • Mfr # 410-N
  • Zoro # G903876785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-N
Zoro #
G903876785
UPC #
815239010368
Country of Origin
China

Description

25' Mini Plug 3.5mm 1/8" Headphone Extension Cord Cable

Up for bid is a 25 foot long, 3.5mm (1/8") stereo audio extension cable. This cable is perfect to connect two devices with 3.5mm (1/8"") stereo jacks (computer sound cards, speakers, CD players, MP3 players etc).

  • Stereo Audio Extension Cable
  • Suitable for General Audio Applications
  • Fully Molded Construction
  • Nickel-plated connectors provide superior protection against corrosion
  • AWG26 Stranded Copper Center Conductor
  • Low-Loss 95% Spiral-Wound Copper Shield
  • 99.99% Pure Oxygen-Free Copper Wire We also carry 6ft, 12ft and 50ft lengths
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.