This item is Discontinued.

Cmple CMPLE 413-N Stereo Audio Headphone Extension Cable 3.5mm -w 100 FT 413-N

CMPLE 413-N Stereo Audio Headphone Extension Cable 3.5mm -w 100 FT (Discontinued)

  • Mfr # 413-N
  • Zoro # G603876764
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
413-N
Zoro #
G603876764
UPC #
815239012805
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Cable Type
Mini-phone
Conductor Material
Oxygen-free Copper (OFC)
Features
Molded, Stranded
Connection A
(1) Mini-phone Stereo Audio - Male
Shielded / Unshielded
Shielded
Connection B
(1) Mini-phone Stereo Audio - Female
Item
Audio Cable
Cable Characteristic
Extension Cable
Device Supported
Audio Device, CD Player, Headphone, MP3 Player, Speaker
Connector Plating
Nickel

Description

100ft Mini Plug 3.5mm 1/8" Headphone Extension Cord Cable

Up for bid is a 100 feet long, 3.5mm (1/8") stereo audio extension cable. This cable is perfect to connect two devices with 3.5mm (1/8"") stereo jacks (computer sound cards, speakers, CD players, MP3 players etc).

  • Stereo Audio Extension Cable
  • Suitable for General Audio Applications
  • Fully Molded Construction
  • Nickel-plated connectors provide superior protection against corrosion
  • AWG26 Stranded Copper Center Conductor
  • Low-Loss 95% Spiral-Wound Copper Shield
  • 99.99% Pure Oxygen-Free Copper Wire We also carry 3ft, 6ft, 12ft, 25ft, 50ft, 75ft and 100ft lengths.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.