This item is Discontinued.

Cmple Cmple 725-N 6 ft 3.5mm Mini Plug to 2 RCA Hook Computer To Stereo  iPod 725-N

Cmple 725-N 6 ft 3.5mm Mini Plug to 2 RCA Hook Computer To Stereo iPod (Discontinued)

  • Mfr # 725-N
  • Zoro # G203912916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725-N
Zoro #
G203912916
UPC #
815239013086
Country of Origin
China

Description

This cable has a Stereo (1) 3.5mm(1/8") male connector and goes to (2) RCA male plugs. You can connect a portable CD player or computer system to your home stereo or TV with this cable. This cable set maximizes signal transfer for optimum sound.
  • Shielded Y-Cables – 3.7mm OD Black PVC Jacket
  • Fully Molded Nickel-Plated RCA Plugs.
  • Color-Coded Red-White to Black.
  • AWG26 Stranded Copper Center Conductor.
  • Low-Loss 95% Spiral-Wound Copper Shield.
  • 99.99% Pure Oxygen-Free Copper Wire.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.