3-Piece Glass Panel Set in Hardwood Case, 1/2-Inch Shank, Carbide-Tipped

  • Mfr # 855.803.11

  • Zoro # G406135372


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Application
Tungsten
Number of Pieces
3-piece
Shank diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855.803.11
Zoro #
G406135372
UPC #
664252007028
Country of Origin
Italy

Dimensions

Shank diameter
1/2 in

Details

Item
Router Bits
Application
Tungsten
Number of Pieces
3-piece

Description

This unique CMT rail and stile set allows you to produce glass panel doors using a rubber panel retainer to secure the glass in a 1/8-Inch slot cut into the frames. The included 1/2-shank bits also make a square rabbet on the inside of your door for installing the glass panel. Bits feature super-strength superior steel bodies, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. Not for use on hand-held router. Use them on router table. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. Included in the hardwood case you will find a Ogee Rail & Stile Set and a 1/8-Inch Slot cutter. From the Manufacturer Another innovative CMT product designed by Marc Sommerfeld. This unique stile and rail set allows you to easily produce glass panel doors utilizing a rubber panel retainer to secure the glass in an 1/8" slot that is cut into the door frames. This set works the same as our other stile and rail sets but leaves you with a square rabbet on the inside of your door for installing the glass panel. The bits are designed to machine all pieces face down. After machining the cope and pattern cuts use the 1/8 slot cutter to cut the groove for the rubber panel retainer. The edge of the pattern cut will ride on the guide bearing on the slot cutter bit (see drawing). When you cut the groove in the rails you can cut the slot the full length of the stock. When you cut the groove in the stiles you need to set up reference points to stop and start the cuts so they are hidden from view on the top and bottom of the doors. 1/2 Shanks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.