Shop HILTEX

Double-Flute Straight Cut Router Bit Set, 4 Pieces, 1/4 Inch Shank, CNC Woodworking Tool

  • Mfr # 10101H
  • Zoro # G022982633

product price: 
$
9.99
/ea

Key Features

Depth
0.75 in
Width
5 in
Length
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10101H
Zoro #
G022982633
UPC #
816914025622
Country of Origin
China

Dimensions

Depth
0.75 in
Width
5 in
Length
6 in

Description

HILTEX introduces the industrial grade 10101H 4PC Straight Cut Flush Trim Router Bit Set, boasting a sharp YG8 Tungsten Carbide alloy steel blade joined on sturdy hardened #45 Carbon Steel body, the perfect wood milling saw cutter tool for both the serious woodworking professional or the DIY hobbyist. Craft beautiful seamless wooden edges and square bottom straight grooves burr-free after cutting whether you are creating smooth channels for decorative inlays or cutting flush trim decorative edges in furniture, drawer fronts, cabinet doors, stools or tables. and whether you are working with oak wood, maple wood, hard woods, soft woods, plywood, particle board, or MDF, these flush-trim router bits will help you create a beautiful straight grooves, cuts, rabbets, and dadoes with a burr-free professional looking finish.

Our straight bits are designed with anti-kickback features for safe and easy installation and use. Clear laser-etched markings on the shank let you know the minimum length to push into the automatic router or CNC machine to safely operate the plunge bit for best results. For best results, push wood slowly and use with machines running less than or equal to 16,000 RPM.

HILTEX router bits are crafted from premium, high-quality materials and run through strict production procedures to provide you with reliable bits to match the high-quality woodworking you like to do.

4-Piece Set Includes:

  • 1pc 0.25 in diameter with 25/32 in CH
  • 1pc 5/16 in diameter with 1-1/32 in CH
  • 1pc 0.375 in diameter with 1-3/16 in CH
  • 1pc 0.5 in diameter with 1-3/16 in CH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.