Zoro Homepage

Boring Bit, Right, 26mm dia

  • Mfr # 392.260.11

  • Zoro # G6100110


product price: $23.70
/ea

Key Features

Bit Dia.
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392.260.11
Zoro #
G6100110
UPC #
-
Country of Origin
China

Dimensions

Bit Dia.
26 mm
Shank Size
26mm

Details

Item
Boring Bit, Right, 26MM Dia

Description

Boring Bit, Right, 26MM Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.