Cmt364.020.00 2Mm Twist Bit Bushing
- Mfr # CMT364.020.00
- Zoro # G004085017
product price:Â
$
36.69
/ea
Key Features
Shank Size
10x20mm
Finish
Black
Bore diameter
2mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMT364.020.00
- Zoro #
- G004085017
- UPC #
- -
- Country of Origin
- China
- Finish
- Black
Dimensions
- Shank Size
- 10x20mm
- Bore diameter
- 2mm
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.