3 pc. 1/2 in. Dr. Extension Set, SAE, Chrome Vanadium, Corrosion Resistant
- Mfr # W32140
- Zoro # G823310482
product price:Â
$
18.69
/ea
Key Features
Drive Size
1/2 in
Finish
Chrome
Driver Type
Square
Socket Drive Size
1/2 in
Socket Depth
Shallow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W32140
- Zoro #
- G823310482
- UPC #
- 39564321405
- Country of Origin
- China
Dimensions
- Drive Size
- 1/2 in
- Socket Drive Size
- 1/2 in
- Socket Depth
- Shallow
Details
- Item
- Socket Extension Set
- Finish
- Chrome
- Driver Type
- Square
- Case Included
- No
- Grade
- Professional
- Material
- Chrome Vanadium Steel
Description
The Performance Tool W32140 3-Piece 1/2-Inch drive Extension Set is made of chrome vanadium alloy steel for strength and durability, with a polished nickel chrome plated finish to resist corrosion. Includes sizes 3, 5, 10-Inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.