Zoro Homepage

Dowel Drill, Left, 13mm dia., 35mm Cut L

  • Mfr # 311.130.12

  • Zoro # G6096857


product price: $31.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311.130.12
Zoro #
G6096857
UPC #
-
Country of Origin
Italy

Details

Item
Dowel Drill,Left,13MM Dia, 35MM Cut L

Description

Dowel Drill,Left,13MM Dia, 35MM Cut L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.