714in 24T Carbide Tipped Xtreme Demolition Blade 10PK

  • Mfr # 286.324.07-X10

  • Zoro # G707034268


product price: $155.99
/pk 10, $15.60/ea
Free Shipping & Returns

Key Features

Diameter
7-1/4 in.
Application
Tungsten
Tool Weight
1.3 lbs
Size
7-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286.324.07-X10
Zoro #
G707034268
UPC #
10664252054739
Country of Origin
Italy

Dimensions

Diameter
7-1/4 in.
Size
7-1/4 in.

Details

Item
Saw Blades
Application
Tungsten
Tool Weight
1.3 lbs

Description

CMT 28632407X10 714in 24T Carbide Tipped Xtreme Demolition Blade 10 pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.