Demolition and Rescue Saw Blade and 12Inch by 24 Teeth TCG Grind with 1Inch Bore

  • Mfr # 286.024.12

  • Zoro # G907034167


product price:  $64.65
/ea

Key Features

Diameter
12 in.
Size
12 in.
Tool Weight
2.42 lb
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
286.024.12
Zoro #
G907034167
UPC #
664252035359
Country of Origin
France

Dimensions

Diameter
12 in.
Size
12 in.

Details

Item
Saw Blades
Tool Weight
2.42 lb
Application
Tungsten

Description

This lownoise saw blade is designed for demolition and rescue applications Tight tolerance and longer lifetime are only a few features this tool offers In addition this blade features a heavyduty plate 4648 Rockwell in hardness special carbide tipped cutting edges for great performance antivibration design and expansion slots to reduce noise This tool is also produced by following precise procedures and techniques to confer greater value and allow for higher performance trimetal brazing balancing and tensioning ring and lasercutting for the steel plate Blade includes 78Inch and 20mm reduction rings Try out the quality of the CMT blades

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.