ITK PLUS Diamond Saw Blade for Fiber Cement Products 10In x 6 Trapezoidal Teeth 58In Bore

  • Mfr # 236.006.10

  • Zoro # G507034277


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
10 in.
Tool Weight
1.75 lbs
Diameter
10 in.
Primary Material Application
Polycrystalline Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
236.006.10
Zoro #
G507034277
UPC #
664252025244
Country of Origin
China

Dimensions

Arbor Size
10 in.
Diameter
10 in.

Details

Item
Saw Blades
Tool Weight
1.75 lbs
Primary Material Application
Polycrystalline Diamond

Description

A new saw blade which reduces material waste and demand on the saw while delivering reliable industrialquality performance cut after cut This blade features a heavyduty steel plate 44 Rockwell for higher resistance during work lasercut heat expansion slots and sound dampening channels to prevent the tool from warping during rotation and greatly reduce vibrations Blade teeth are made of Industrial SinterHip Highdensity carbide which prevents the tool from any material failure and a longer cutting life Also the new Shear Angle Grind on the teeth front face produces smooth cuts reduces the blade cutting force and improves the cutting speed setting a new standard for performance and value Last but not least the blade NonStick Orange Shield Coating keeps the blade running cool reduces pitch buildup and protects against corrosion Ideal for all woods including wet lumber This outstanding saw blade is delivered in practical carrying case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.