Zoro Homepage

ROUNDOVER SET

  • Mfr # 838.001.11

  • Zoro # G410733113


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Material - Machining
Tungsten carbide
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838.001.11
Zoro #
G410733113
UPC #
664252004263
Country of Origin
Italy

Dimensions

Shank Dia.
1/4"

Details

Material - Machining
Tungsten carbide

Description

This 3-piece roundover bit set gives you the maximum flexibility for any projects! In this practical case you will find 3 bits featuring the most requested cutting diameters. The roundover radii are 1/4-Inch, 3/8-Inch and 1/2-Inch. To be used for a variety of applications, from producing pictures frames to making table and counter tops. Equipped with a bearing for easy template work, bits feature super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance.From the ManufacturerThese versatile bits are always in demand - the simple clean lines of a smooth roundover edge can be used in a wide variety of applications from picture frames to table and counter tops. CMT as made the Roundover Set to give you the maximum flexibility for all of your projects by putting the most requested diameters in one package. Available in 1/2 and 1/4 shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.