Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router Bit, 2 Flutes, 3/4 in. Cut Dia.

  • Mfr # 806.690.11

  • Zoro # G3375036


product price: $35.80
/ea

Key Features

Shape
Flush Trim
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Cutter Dia.
3/4 in
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806.690.11
Zoro #
G3375036
UPC #
664252002160
Country of Origin
Italy

Dimensions

Cutter Dia.
3/4 in
Length of Cut
2 in
Overall Length
4 5/16 in
Shank Dia.
1/2 in
Shank Length (In.)
1/2
Depth of Cut (In.)
2
Flute Length (In.)
4-5/16
Overall Length (In.)
4-5/16
Cutting Dia. (In.)
3/4
Bearing Dia. (In.)
3/4
Cutting Length (In.)
2
Shank Dia. (In.)
1/2
Shank Length
1/2 in
Flute Length
2 in

Details

Shape
Flush Trim
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Number of Flutes
2
Material
Carbide Tipped
Item
Flush Trim Profile Router Bit
Application
For Cutting Hardwood,Softwood, Laminates
Sub-Category
Flush Bearing
Angle
-3 Degrees
Primary Material Application
Wood
End Mill Application
Finishing
List Number
806
Drilling Tool Configuration
Individual
Included Angle
3 Degrees
Primary Material Application ISO Code
O

Description

Flush Trim Profile Router Bit, Carbide Tipped, 3/4 in Cutter Dia., Fractional Inch, 2 in, 4 5/16 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.