Slot Cutter Arbor with 7/8-Inch Bearing, 1/4-Inch Shank

  • Mfr # 824.064.10

  • Zoro # G606135394


product price:  $12.95
/ea

Key Features

Overall Length
0.88 in
Shank Dia.
7/8 in.
Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
824.064.10
Zoro #
G606135394
UPC #
664252003815
Country of Origin
Italy

Dimensions

Overall Length
0.88 in
Shank Dia.
7/8 in.

Details

Application
Steel
Item
Router Bits

Description

Carefully machined from special high-strength steel and precision ground in all critical areas to withstand long usage. This arbor features 1/4-Inch shank and 2-13/32-Inch Overall Length. Delivered with a 7/8-Inch bearing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.