Cmt
Tenon And Plug Cutter, 1"
- Zoro #: G6100320
- Mfr #: 529.254.31

Tap to zoom
Hover or click to zoom
$37.99
- Item: Tenon And Plug Cutter, 1"
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $37.99
Cmt #529.254.31 Specifications
- Zoro #: G6100320
- Mfr #: 529.254.31
- Bit Dia.: 25.4mm
- Shank Size: 25.4mm
- Item: Tenon And Plug Cutter, 1"
- Country of Origin (subject to change): China
Description
Tenon And Plug Cutter, 1 In.