This item is Discontinued.

Coast Cutlery COAST LED 32 Lumens Industrial Black Mini Flashlight G10

COAST LED 32 Lumens Industrial Black Mini Flashlight (Discontinued)

  • Mfr # G10
  • Zoro # G4467057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10
Zoro #
G4467057
UPC #
015286078308
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
3.70"
Body Dia.
0.60"
Manufacturers Warranty Length
Limited Lifetime

Details

Lamp Type
Led
Flashlight Grouping Type
Mini Flashlight
Number of Batteries
1
Lumens Range
0 to 49
Lumens
32
Rechargeable
No
Body Color
Black
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Light Output Modes
High
Peak Beam Intensity
93cd
Standards
ANSI/NEMA FL1
Special Light Output Mode
No Special Light Output
Beam Distance
24m
Battery Burn Time
2.8 hr.
Lens Material
PMMA
Flashlight Beam Type
Fixed
Maximum Lumens Output
32
Lamp Life
25,000 hr.
Drop Rating
1.0m
Batteries Included
Yes
Switch Type
Push button
Run Time on High Setting
2.8 hr
Item
Mini Flashlight
Water Penetration Rating
IPx4
Safety Rated
Not Safety Rated
Flashlight Body Material
Aluminum

Description

Mini Flashlight, Flashlight Grade Industrial, Flashlight Battery Size AAA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 2.8 hr, Length 3.70 in, Body Dia. 0.60 in, 32 Lumens, Lumens Range 0 to 49, Run Time on High Setting 2.8 hr, Maximum Lumens Output 32, Lamp Life 25,000 hr, Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.