Shop All Headlamps
Coast Cutlery
Coast LED Focusing Headlamp - FL85
Mfr # 21329
Zoro # G602693560
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.4
- Width 3.4
- Length 5.5
Product Information
- Brand Coast Cutlery
- MFR # 21329
- Zoro # G602693560
- UPC # 15286213297
- Country of Origin Canada
- Category Headlamps
Dimensions
Height | 3.4 |
Width | 3.4 |
Length | 5.5 |
Description
The FL85 Headlamp is our most potent front loaded headlamp. The first button on the headlamp gives you the ability to shine an ultra wide flood beam and then quickly twist the bezel to a long reaching spot beam with transition halo. The second button provides you with a fixed red LED light that helps preserve night vision. Built with an IPX4 weatherproof rating and equipped with a reflective safety strap, this light is ready for any environment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Incandescent Bulb, Replacement For Bausch & Lomb 31-31-15 (31-31-15)
- ILC Replacement for Philips 42367-3 replacement light bulb lamp (42367-3 PHILIPS)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- SATCO 100 W BR38 Incandescent - Green - 2000 Hours - Medium Base - 120V (S4427)
- COAST CUTLERY LED Headlamp, Pure Beam Focusing (FL70)
- COAST CUTLERY Dual Color Led Headlamp (19291)
- COAST CUTLERY LED Headlamp, Dual Color, 540 lm (FL85)
- COAST CUTLERY LED Headlamp, Rechargeable, Pure Beam (HL8R)
- COAST CUTLERY Coast Cutlery 270678 XPH30R Rechargeable & Adjustable Focusing Pure Beam Head Lamp (270678)
- NEBO Brightest USB-C Rechargeable Headlamp with 1,500 Lumen Turbo Mode (NEB-HLP-1001)
- STREAMLIGHT STREAMLIGHT 125 Lumens, LED Black Headlamp (61603)
- Coast Cutlery Headlamps