Zoro Homepage

PolySteel 600 Focusing Flashlight

  • Mfr # PolySteel 600

  • Zoro # G7973096


product price: $30.19
/ea
Sold in multiples of 3 for $90.57

Key Features

Weight
0.45
Length
7.87
Material
Polymer steel
Color
Black
Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PolySteel 600
Zoro #
G7973096
UPC #
15286207678
Country of Origin
China

Dimensions

Length
7.87
Width
2

Details

Weight
0.45
Material
Polymer steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.