Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RL35R Rechargeable Voice Controlled Headlamp

  • Mfr # 31108

  • Zoro # G216109693


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Battery Burn Time
2 h 30 min - 83h
Flashlight Battery Type
Lithium Ion
Material
Molded Plastic
Body Color
Black
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31108
Zoro #
G216109693
UPC #
015286311085
Country of Origin
China

Dimensions

Width
1.4 in
Length
1.7 in
Depth
2.56 in

Details

Item
Headlamp
Battery Burn Time
2 h 30 min - 83h
Flashlight Battery Type
Lithium Ion
Material
Molded Plastic
Body Color
Black
Lamp Type
LED
Lumens Range
12 - 1100 Lumens
Rechargeable
Yes
Includes
Rechargeable Battery USB-C Charging Cable, 1m Extension Cable
Beam Distance
557 ft
Standards
ANSI/Plato FL 1
IP Rating
IP54
Battery Included
Yes
Voltage
3.7 V

Description

Say hello to voice-controlled lighting. The RL35R headlamp is hands-free like never before, harnessing the power of cutting-edge voice-recognition technology to make versatile lighting responsive to intuitive spoken commands. Engage this game-changing voice control feature and then tell your headlamp what to do-with options for power on/off, lighting output, beam shape, beam color, and more. Ideal for hands-on work and messy environments, the RL35R makes portable lighting as dynamic and easy as possible. The RL35R also works with manual controls, including the COAST Variable Light Control dial for precise light-intensity adjustments. The headlamp shines in four colors-white, blue, green, and red-with flood and spot beam options in white mode. Independent switches control the white, blue, and green beams, and a third switch controls the white and red ARC280 light that glows around the face of the headlamp. At peak power, shine 1100 lumens with a 613-foot beam. Hold the center power switch down for three seconds to prevent accidental power drainage and engage the lockout. The silicone-lined COAST Ultra-Strap is made of breathable mesh for long-lasting, non-slip comfort even as it supports the headlamps COAST ZITHION-X ZX850 rechargeable battery pack at the back. The detachable battery pack features a red rear-facing safety signal that shines in solid or flashing mode for visibility from behind. Outfitted with a USB-C in/out port, the battery can receive power or become a power bank to charge other devices. COAST Rechargeable Plus technology allows the headlamp to run up to 14 hours on one charge or on two CR123 disposable lithium batteries purchased separately. Constructed of top-grade materials, the RL35R is IP54 water-resistant and dust-resistant and backed by the COAST lifetime warranty.


  • Built-In USB-C Port
  • fLight Control Wheel
  • Rechargeable Dual Power
  • Reflective Strap
  • Variable Light Control Technology
  • Dust and Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.