Zoro Homepage

XP80R Rechargeable Flashlight w/Real-Time Display

  • Mfr # 31074

  • Zoro # G816109710


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
IP Rating
IP54
Standards
ANSI/Plato FL 1
Includes
Rechargeable Battery; USB-C Charging Cable
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31074
Zoro #
G816109710
UPC #
015286310743
Country of Origin
China

Dimensions

Width
2.80 in
Length
12.20 in
Depth
2.8 in

Details

Body Color
Black
IP Rating
IP54
Standards
ANSI/Plato FL 1
Includes
Rechargeable Battery; USB-C Charging Cable
Body Material
Aluminum
Rechargeable
Yes
Battery Chemistry
Lithium Ion
Maximum Beam Distance
715 ft
Item
Flashlight
Battery Included
Yes
Battery Burn Time
2 h - 40 h
Lamp Type
LED
Lumens Range
67 - 15000 Lumens
Voltage
7.4 V

Description

Take light to an all-new level. Built for maximal output, the XP80R rechargeable flashlight is top-quality, portable lighting on absolute overdrive-peaking at 15,000 lumens. This five-mode flashlight-medium, high, low, Turbo, MoonGlow-features a Focusing Pure Beam adjusted at the easy push or pull of the SLIDE FOCUS. During use, the POWERiQ real-time display in front of the power switch shows in which mode the flashlight is operating and how much run time remains in the battery. To manage its staggering power, the XP80R has built-in overheat protection that automatically decreases output if the circuitry reaches a threshold temperature. Featuring a Pro-Tek charging port at the front of handle, this Rechargeable Plus flashlight recharges while its ZITHION-X ZX880 battery included remains inside. Plug straight into the USB-C port and monitor power status with the charge indicator. A separate USB-C port on the handle provides power-out so that, if needed, you can recharge other devices using the flashlight as a power bank. The flashlight can also run on nine AA alkaline batteries purchased separately. Engage the power lock-out when the flashlight isnt being used to prevent accidental battery drainage. Constructed of top-grade materials and fit for the toughest work, the XP80R is rated IP54 dust-resistant and water-resistant and backed by the COAST lifetime warranty.


  • Battery Charges Inside Light
  • Battery Charging Level Indicator
  • Built-In USB-C Port
  • Pro-Tek Charging
  • Slide Focus
  • Turbo Mode
  • Dust and Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.