Shop DORCY
See all product information
Create Account
Adventure Series Rechargeable Power Light, 1500 mAh, Lithium-Ion Battery, LED Lamp, 820ft Beam Distance
- Mfr # 41-3747
- Zoro # G414560937
product price:Â
$
36.75
/ea
Key Features
Includes
Lithium-Ion Battery Charging Cable Micro USB Cable
Length
11.5 in
Body Color
Clear/Green
Switch Type
5-Mode Pushbutton
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41-3747
- Zoro #
- G414560937
- UPC #
- 35355437478
- Country of Origin
- China
Dimensions
- Length
- 11.5 in
- Width
- 6 in
- Depth
- 2 in
Details
- Includes
- Lithium-Ion Battery Charging Cable Micro USB Cable
- Body Color
- Clear/Green
- Switch Type
- 5-Mode Pushbutton
- Maximum Run Time
- 5 hr
- Beam Distance Levels
- 820 ft
- Lamp Type
- LED
- Lumens
- 220 Lumens Flashlight 180 Lumen Lantern
- Enclosure Type
- IPX4
Description
The Adventure power light is the newest member to the Adventure gear product line. The Adventure power light is a 3-in-1 light that combines a flashlight, lantern and power bank all in one portable device. Included is a very bright 220 Lumen flashlight and 180 Lumen area handle lantern. The innovative Adventure power light uses a built-in 1500 mAh lithium-ion battery with in/out USB charging. With additional safety flasher mode, you can be seen while taking a hike or signal for help in the event of an emergency.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.