Flashlight
Mfr # 20484
Zoro # G623649829
product price:Â $27.89
/ea
Sold in multiples of 6 for $167.34
Key Features
Number of Light Output Modes
2
Intrinsically Safe
No
Drop Rating
1 m
Battery Size
AA
Includes Secondary Light
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20484
Zoro #
G623649829
UPC #
015286204844
Country of Origin
Multiple
Dimensions
Battery Size
AA
Overall Length
6 1/2 in
Details
Item
Flashlight
Number of Light Output Modes
2
Intrinsically Safe
No
Drop Rating
1 m
Includes Secondary Light
No
Beam Color
White
Rechargeable
No
Run Time at Maximum Brightness
4.5 hr
Number of Batteries
2
Maximum Brightness
465 lm
Body Material
Aluminum
IP Rating
IP54
Beam Focus
Adjustable
Switch Type
Push Button
Maximum Beam Distance
134 m
Beam Pattern
Flood, Spot
Switch Location
Tail
Weight with Batteries
5.3 oz
Body Color
Black
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 134 m, Maximum Brightness 465 lm, Run Time at Maximum Brightness 4.5 hr, Weight with Batteries 5.3 oz, Charger Style Included Not Applicable, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.