Flashlight
Mfr # 30011
Zoro # G623649102
product price:Â $21.59
/ea
Sold in multiples of 6 for $129.54
Key Features
Special Operating Modes
UV
Body Color
Black
Beam Color
White
Maximum Brightness
380 lm
Switch Location
Body
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30011
Zoro #
G623649102
UPC #
015286300119
Country of Origin
China
Dimensions
Wavelength
400 nm
Battery Size
AAA
Overall Length
5 3/8 in
Details
Item
Flashlight
Special Operating Modes
UV
Body Color
Black
Beam Color
White
Maximum Brightness
380 lm
Switch Location
Body
Weight with Batteries
5.3 oz
Intrinsically Safe
No
Number of Batteries
3
IP Rating
IP54
Run Time at Maximum Brightness
5 hr
Rechargeable
No
Number of Light Output Modes
1
Includes Secondary Light
No
Beam Focus
Fixed
Switch Type
Push Button
Drop Rating
1 m
Maximum Beam Distance
30 m
Body Material
Aluminum
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Not Applicable, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 30 m, Maximum Brightness 380 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 5.3 oz, Charger Style Included Not Applicable, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.