Flashlight

  • Mfr # 30909

  • Zoro # G423649739


product price:  $23.25
/ea
Sold in multiples of 3 for $69.75

Key Features

Beam Color
White
Number of Light Output Modes
4
Weight with Batteries
6 oz
Includes Secondary Light
No
Run Time at Maximum Brightness
1.75 hr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30909
Zoro #
G423649739
UPC #
015286309099
Country of Origin
Multiple

Dimensions

Battery Size
AAA
Overall Length
6 1/8 in

Details

Item
Flashlight
Beam Color
White
Number of Light Output Modes
4
Weight with Batteries
6 oz
Includes Secondary Light
No
Run Time at Maximum Brightness
1.75 hr
Intrinsically Safe
No
Body Color
Black
Beam Pattern
Flood, Spot
Body Material
Plastic
Beam Focus
Adjustable
Maximum Brightness
1,200 lm
Switch Location
Tail
Switch Type
Push Button
Number of Batteries
4
Rechargeable
No
IP Rating
IP67
Drop Rating
1 m
Maximum Beam Distance
260 m

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 260 m, Maximum Brightness 1,200 lm, Run Time at Maximum Brightness 1.75 hr, Weight with Batteries 6 oz, Charger Style Included Not Applicable, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.