Flashlight
Mfr # 30938
Zoro # G623649294
product price:Â $37.65
/ea
Sold in multiples of 3 for $112.95
Key Features
IP Rating
IP67
Run Time at Maximum Brightness
6 hr
Body Material
Plastic
Maximum Beam Distance
268 m
Beam Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30938
Zoro #
G623649294
UPC #
015286309389
Country of Origin
Multiple
Dimensions
Battery Size
AA
Overall Length
8 1/4 in
Details
Item
Flashlight
IP Rating
IP67
Run Time at Maximum Brightness
6 hr
Body Material
Plastic
Maximum Beam Distance
268 m
Beam Color
White
Body Color
Black
Number of Light Output Modes
4
Weight with Batteries
13 oz
Includes Secondary Light
No
Switch Location
Tail
Number of Batteries
6
Maximum Brightness
2,300 lm
Switch Type
Push Button
Intrinsically Safe
No
Drop Rating
1 m
Beam Pattern
Flood, Spot
Rechargeable
No
Beam Focus
Adjustable
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 6, Rechargeable No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 268 m, Maximum Brightness 2,300 lm, Run Time at Maximum Brightness 6 hr, Weight with Batteries 13 oz, Charger Style Included Not Applicable, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.