Coast Cutlery
Led AAA, 315 lm
Mfr # PX1
Zoro # G6129560
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 315
- Number of Batteries 3
- Flashlight Battery Size AAA
- Flashlight Battery Type NiCd
- Run Time on High Setting 2 hr. 15 min.
Explore More Products
- COAST CUTLERY G20 Led 19304
- COAST CUTLERY Hp Led Flashlight Hp14 HP8414CP
- COAST CUTLERY Twist Focus G29Flashlght 21664
- COAST CUTLERY G22 Spot Beam Penlight G22
- COAST CUTLERY HZ050 Safety-Rated Flashlight HZ050
- COAST CUTLERY Coast Cutlery 20769 Hx5; Focusing LED Flashlight 196793
- COAST CUTLERY G450 LED Flashlight, Black CO572380
- COAST CUTLERY Coast Cutlery 224104 G32 LED Flashlight Beam Optic 224104
- COAST CUTLERY Coast Cutlery 270675 G450 LED Flashlight; Black 270675
- URREA Waterproof flashlight 550lm LPA55
- EDELWEISS Edelweiss 446872 10 mm x 70 m Flashlight II Rope; Red & Orange 446872
- Coast Cutlery Handheld Flashlights