Arc rated Flashlight, ATPV 65cal/cm2
- Mfr # 9400-FL
- Zoro # G224204342
product price:Â
$
63.65
/ea
Key Features
Body Color
Yellow
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9400-FL
- Zoro #
- G224204342
- UPC #
- -
- Country of Origin
- United States
- Body Color
- Yellow
Dimensions
- Size
- OS
Description
For use with Lift front Shield and Toric 12 & 20 Cal Shields, Intrinsically safe and water resistant, Light weight , Utilizes 2 AAA batteries, Push button tail switch for easy, one-handed operation , 60 lumens, 57m beam (runs 16 hours)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.