Bar Harbor Blend Organic Flower and Plant Potting Soil 1 cu ft
- Mfr # BH1000
- Zoro # G416255763
product price:Â
$
15.99
/ea
Sold in multiples of 20 for
$319.80
Key Features
Height
16.5 in
Length
3 in
For Use With
Potting/Top-Soils-Lrg Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH1000
- Zoro #
- G416255763
- UPC #
- 609853000481
- Country of Origin
- Canada
Dimensions
- Height
- 16.5 in
- Length
- 3 in
- Width
- 24.5 in
Details
- Item
- Bagged Products
- For Use With
- Potting/Top-Soils-Lrg Bag
Description
Bag Capacity/Dry Volume: 1, Brand Name: Coast of Maine, Feed Duration: , Ideal for Growing: Flower and Plant, Organic: Yes, Product Type: Potting Soil, Soil Type: Potting Soil, Sub Brand: Bar Harbor Blend, Contains Fertilizer: Yes, Coverage Area: , Primar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.