Bar Harbor Blend Organic Flower and Plant Potting Soil 2 cu ft

  • Mfr # BH2000

  • Zoro # G016255774


product price:  $22.89
/ea
Sold in multiples of 2 for $45.78

Key Features

For Use With
Potting/Top-Soils-Lrg Bag
Height
18 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH2000
Zoro #
G016255774
UPC #
609853000467
Country of Origin
Canada

Dimensions

Height
18 in
Length
5 in
Width
30 in

Details

Item
Bagged Products
For Use With
Potting/Top-Soils-Lrg Bag

Description

Bag Capacity/Dry Volume: 2, Brand Name: Coast of Maine, Feed Duration: , Ideal for Growing: Flower and Plant, Organic: Yes, Product Type: Potting Soil, Soil Type: Potting Soil, Sub Brand: Bar Harbor Blend, Contains Fertilizer: Yes, Coverage Area: , Primar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.