Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Castine Blend Organic Raised Bed Soil 1 cu ft

  • Mfr # CA1000

  • Zoro # G116255827


product price: $16.49
/ea
Sold in multiples of 2 for $32.98

Key Features

For Use With
Potting/Top-Soils-Lrg Bag
Height
19 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1000
Zoro #
G116255827
UPC #
609853000993
Country of Origin
Canada

Dimensions

Height
19 in
Width
26 in
Length
4 in

Details

For Use With
Potting/Top-Soils-Lrg Bag
Item
Bagged Products

Description

Fertilizer Enriched: , Moisture Control: , Organic: Yes, Packaging Type: Bagged, Product Form: Mulch, Product Type: Raised Bed Soil, Sub Brand: Castine Blend, Suitable for Vegetables: Yes, Brand Name: Coast of Maine, When to Apply: Multi-Season, Where to

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.