Work Light

  • Mfr # 31127

  • Zoro # G923785937


product price:  $35.85
/ea
Sold in multiples of 6 for $215.10

Key Features

IP Rating
IP54
Switch Location
Body
Intrinsically Safe
No
Number of Batteries
1
Laser Beam Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31127
Zoro #
G923785937
UPC #
015286311276
Country of Origin
Multiple

Dimensions

Overall Length
6 1/4 in
Battery Size
3.7V

Details

Item
Flashlight
IP Rating
IP54
Switch Location
Body
Intrinsically Safe
No
Number of Batteries
1
Laser Beam Color
Red
Beam Color
White
Charger Style Included
USB Type-C Cord
Switch Type
Push Button
Rechargeable
Yes
Maximum Brightness
255 lm
Body Color
Black
Run Time at Maximum Brightness
3 hr
Body Material
Plastic
Maximum Beam Distance
40 m
Special Operating Modes
Flashing
Includes Secondary Light
No
Special Features
Not Applicable, High CRI
Beam Focus
Fixed
Beam Pattern
Flood, Spot
Number of Light Output Modes
7
Drop Rating
1 m
Weight with Batteries
1.8 oz

Description

Flashlight, Battery Chemistry Lithium Polymer, Battery Size 3.7V, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 7, Maximum Beam Distance 40 m, Maximum Brightness 255 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 1.8 oz, Charger Style Included USB Type-C Cord, Includes Charger Yes, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.