This item is Discontinued.

Coaster Coaster 950175 5 Shelf Corner Curio Cabinet with Shaped Crown and Base 950175

Coaster 950175 5 Shelf Corner Curio Cabinet with Shaped Crown and Base (Discontinued)

  • Mfr # 950175
  • Zoro # G903876990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
950175
Zoro #
G903876990
UPC #
-
Country of Origin
China

Description

Display prized volumes, fine china and personal keepsakes on the glass shelves of this impressive curio cabinet. Built to fit into a corner of your living room or dining room, this cabinet fills out your décor with elegance and finesse. Finished in a rich brown, the wood construction features charming traditional shaping on the crown and base.
  • Width (side to side): 0" W.
  • Height (bottom to top): 0" H.
  • Depth/Length (front to back): 0" D.
  • Composition: Solid Wood.
  • Composition: Wood Veneers & Solids.
  • Composition: Wood and Glass.
  • Style: Traditional.
  • Storage: 5 Shelves.
  • Shelves & Doors: 5 Shelves.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.