This item is Discontinued.

Coasts Coasts AM90MIM-UNB 9 kW 240V Sauna Heater Inner Controller Stainless Steel Shell for Spa Room AM90MIM-UNB

Coasts AM90MIM-UNB 9 kW 240V Sauna Heater Inner Controller Stainless Steel Shell for Spa Room (Discontinued)

  • Mfr # AM90MIM-UNB
  • Zoro # G303980174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM90MIM-UNB
Zoro #
G303980174
UPC #
649870025753
Country of Origin
China

Description

Coasts sauna heater is reliable, economical, and durable. The heater will heat up according to the user pre set working timer and temperature by timer and thermostat. The factory default working time is 45 minutes. This heater is designed with a high temperature cut off safety device. When the room temperature is too high, it will automatically turn off. Enjoy the health benefits of your sauna including detoxification, fatigue elimination, and muscle relaxation with Coasts Sauna Heater. Reliable performance, energy saving, and terrific value.

Features
  • Sauna Heater 9kW Inner Controller Stainless Steel Shell for Spa Sauna Room
  • Sauna Heater 9KW 240V Inner Controller Stainless Steel Shell
  • Energy saving with CE certification. Inner tank is made of high temperature resistant galvanized sheet
  • External shell is made of 201 stainless steel
  • Rust resistant. Corrosion resistant
  • Special cover enhances the structure strength against deformation under high temperature
  • UL certified heating elements made of stainless steel
  • Designed with a high temperature cut off safety device
  • Suitable for home use and commercial use
Specifications
  • Power: 9 kW
  • Weight: 28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.