This item is Discontinued.

Coastwide Professional 32 gal 1.1 mil, Clear, 200 PK CW22750/H6644SC

32 gal 1.1 mil, Clear, 200 PK (Discontinued)

  • Mfr # CW22750/H6644SC
  • Zoro # G303551749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW22750/H6644SC
Zoro #
G303551749
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.1 mil
Height
44"
Width
33"

Details

Capacity
32 gal
Material
Linear Low-Density Polyethylene
Scent
Unscented
Color
Clear
Package Configuration
25 Bags/Roll, 8 Rolls
Application
Can Liner
Bags per Roll/Pack
Coreless Roll (355568)
Weight
22.4

Description

Eliminate leaks when transporting wet trash with these waste disposal bags. The polyethylene plastic construction offers extra strength when handling heavy or sharp objects, while the snap-fit hold and proper overhang ensure the bags stay in position after placement. Packed in coreless rolls for easier dispensing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.