This item is Discontinued.

Coastwide Professional 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.5 mil, Black, 100 PK X8046AKER01

45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.5 mil, Black, 100 PK (Discontinued)

  • Mfr # X8046AKER01
  • Zoro # G706434564
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X8046AKER01
Zoro #
G706434564
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Size
40 in x 46 in
Width
40 in
Height
46 in

Details

Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Material
Reprocessed Resin
Scent
Unscented
Color
Black
Item
Trash Bags
Seal
Star
Package Configuration
Roll
Application
Can Liner

Description

Star-sealed bottom distributes weight evenly and prevents leaks for safe garbage handling. Suitable for office kitchens, breakrooms and other public spaces. Made of reprocessed resin to resist ripping and enhance durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.