This item is Discontinued.

Coastwide Professional 5 in Looped-End Wet Mop, White, Cotton, CW57749 CW57749

5 in Looped-End Wet Mop, White, Cotton, CW57749 (Discontinued)

  • Mfr # CW57749
  • Zoro # G703552094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW57749
Zoro #
G703552094
UPC #
718103361538
Country of Origin
United States

Dimensions

Headband Size
5 in
Mop Pad Size
Medium

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Cotton
Weight
1.051
Application
Floor Maintenance
Headband Color
Green

Description

Looped-end design resists fraying and tangles for added durability. Headband provides convenient compatibility with jaw-style and side-gate mops.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.