This item is Discontinued.

Coastwide Professional 55 gal 1.3 mil, Clear, 100 PK CW25527/H8053PC

55 gal 1.3 mil, Clear, 100 PK (Discontinued)

  • Mfr # CW25527/H8053PC
  • Zoro # G403552127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW25527/H8053PC
Zoro #
G403552127
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.3 mil
Width
40"
Height
53"

Details

Capacity
55 gal
Material
Linear Low-Density Polyethylene
Scent
Unscented
Color
Clear
Bags per Roll/Pack
Coreless Roll (355568)
Package Configuration
20 Bags/Roll, 5 Rolls
Application
Can Liner
Weight
18.3

Description

Eliminate leaks when transporting wet trash with these waste disposal bags. The polyethylene plastic construction offers extra strength when handling heavy or sharp objects, while the snap-fit hold and proper overhang ensure the bags stay in position after placement. Packed in coreless rolls for easier dispensing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.