This item is Discontinued.

Coastwide Professional 60 gal 0.74 mil, White, 100 PK CW18187/H7658EW

60 gal 0.74 mil, White, 100 PK (Discontinued)

  • Mfr # CW18187/H7658EW
  • Zoro # G903552122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW18187/H7658EW
Zoro #
G903552122
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.74 mil
Width
38"
Height
58"

Details

Capacity
60 gal
Material
Linear Low-Density Polyethylene
Scent
Unscented
Color
White
Bottom Seal Type
Star
Application
Can Liner
Bags per Roll/Pack
Flat Pack (355569)
Weight
12.2

Description

Handle your industrial waste safely with these durable trash bags. The sturdy star-sealed bottom distributes weight evenly to reduce the risk of tears and leakage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.