
Fixed-Depth Shipping Boxes, 200 lb Mullen Rated, RSC, 12 x 12 x 30, Brown Kraft, 15PK (Discontinued)
- Mfr # 60-121230
- Zoro # G003552268
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-121230
Zoro #
G003552268
UPC #
718103353977
Country of Origin
United States
Dimensions
Inside Length
12"
Inside Width
12"
Length
12"
Height
30"
Width
12"
Details
Item
Mailing Boxes/Tubes
Maximum Weight
200 lbs
Color
Brown Kraft
Wall Type
Box
Material
39 to 43 ECT C-Flute Corrugated Kraft
Features
200 lb Mullen Rated
Total Capacity
200 lbs
Weight
26.35 lbs; 26.35 lbs
Top Design
Regular Slotted Container (RSC)
Description
Ensure customer orders arrive safely with these shipping boxes. The corrugated kraft construction withstands wear and tear to protect the contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.