
Fixed-Depth Shipping Boxes, 200 lb Mullen Rated, RSC, 14 x 12 x 10, Brown Kraft, 25PK (Discontinued)
- Mfr # 60-141210
- Zoro # G503552157
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-141210
Zoro #
G503552157
UPC #
718103354653
Country of Origin
United States
Dimensions
Width
12"
Height
10"
Length
14"
Details
Color
Brown Kraft
Weight
24.5
Material
39 to 43 ECT C-Flute Corrugated Kraft
Total Capacity
200 lbs
Description
Ensure customer orders arrive safely with these shipping boxes. The corrugated kraft construction withstands wear and tear to protect the contents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.