
Fixed-Depth Shipping Boxes, 200 lb Mullen Rated, RSC, 20 x 18 x 16, Brown Kraft, 10PK (Discontinued)
- Mfr # 60-201816
- Zoro # G203551993
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-201816
Zoro #
G203551993
UPC #
718103354110
Country of Origin
United States
Dimensions
Length
20"
Width
18"
Height
16"
Details
Color
Brown Kraft
Material
39 to 43 ECT C-Flute Corrugated Kraft
Total Capacity
200 lbs
Weight
25
Description
Ensure customer orders arrive safely with these shipping boxes. The corrugated kraft construction withstands wear and tear to protect the contents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.