
Fixed-Depth Shipping Boxes, 200 lb Mullen Rated, RSC, 22.5 x 18.5 x 5, Brown Kraft, 20PK (Discontinued)
- Mfr # 60-221805
- Zoro # G603551982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-221805
Zoro #
G603551982
UPC #
718103354448
Country of Origin
United States
Dimensions
Height
5"
Width
18.5"
Length
22.5"
Details
Color
Brown Kraft
Weight
32
Total Capacity
200 lbs
Material
39 to 43 ECT C-Flute Corrugated Kraft
Description
Ensure customer orders arrive safely with these shipping boxes. The corrugated kraft construction withstands wear and tear to protect the contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.