
Fixed-Depth Shipping Boxes, 200 lb Mullen Rated, RSC, 28 x 6 x 6, Brown Kraft, 20PK (Discontinued)
- Mfr # 60-280606
- Zoro # G903551644
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-280606
Zoro #
G903551644
UPC #
718103354202
Country of Origin
United States
Dimensions
Inside Length
28"
Inside Width
6"
Width
6"
Height
6"
Length
28"
Details
Item
Mailing Boxes/Tubes
Maximum Weight
200 lbs
Color
Brown Kraft
Wall Type
Box
Total Capacity
200 lbs
Features
200 lb Mullen Rated
Weight
25 lbs; 25 lbs
Top Design
Regular Slotted Container (RSC)
Material
39 to 43 ECT C-Flute Corrugated Kraft
Description
Ensure customer orders arrive safely with these shipping boxes. The corrugated kraft construction withstands wear and tear to protect the contents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.