
Fixed-Depth Shipping Boxes, 200 lb Mullen Rated, RSC, 30 x 6 x 6, Brown Kraft, 25PK (Discontinued)
- Mfr # 60-300606
- Zoro # G203551849
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-300606
Zoro #
G203551849
UPC #
718103355117
Country of Origin
United States
Dimensions
Inside Length
30"
Inside Width
6"
Length
30"
Width
6"
Height
6"
Details
Item
Mailing Boxes/Tubes
Maximum Weight
200 lbs
Color
Brown Kraft
Wall Type
Box
Features
200 lb Mullen Rated
Weight
18.65 lbs; 18.65 lbs
Total Capacity
200 lbs
Material
39 to 43 ECT C-Flute Corrugated Kraft
Top Design
Regular Slotted Container (RSC)
Description
Ensure customer orders arrive safely with these shipping boxes. The corrugated kraft construction withstands wear and tear to protect the contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.